Round Open Towel Ring in Satin Bronze - PVD

You last purchased this on
 
Newport Brass

Keaton Round Open Towel Ring in Satin Bronze - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Keaton Round Open Towel Ring in Satin Bronze - PVD

  • Fast #
  • Part #N36-09/10
  • Item #4235532
  • Manufacturer Part #36-09/10
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Bronze - PVD Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Double-post design with rigid, downwardly curved bar
  • Available in 27 unique Finishes
  • Complements Priya product series
  • Complements Kirsi product series
  • Complements Pavani product series
  • Complements Keaton product series
  • Includes Installation Hardware
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Keaton
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze - PVD
Height:
1-3/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
Ring Type:
Open
Shape:
Round
Width:
7-13/16 in