Round Open Towel Ring in Satin Nickel
Keaton Round Open Towel Ring in Satin Nickel
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Double-post design with rigid, downwardly curved bar
- Available in 27 unique Finishes
- Complements Priya product series
- Complements Kirsi product series
- Complements Pavani product series
- Complements Keaton product series
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Keaton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 2-1/2 in
- Ring Type:
- Open
- Shape:
- Round
- Width:
- 7-13/16 in