Newport Brass

Keaton Towel Ring in Gunmetal

Part #N36-09/14  |  Manufacturer Part #36-09/14

Color/Finish:
Gunmetal

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Double-post design with rigid, downwardly curved bar
  • Includes Installation Hardware
  • Complements Keaton product series
  • Complements Kirsi product series
  • Complements Pavani product series
  • Complements Priya product series

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Keaton

Color Finish: Gunmetal

Color Finish Category: Greys

Depth: 2-1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 7-13/16 in

Material: Brass

Mount Type: Wall

NSF Certified: No

Projection: 2-1/2 in

Ring Type: Open

Shape: Round

Width: 9-13/20 in