Wall Mount Toilet Tissue Holder in Flat Black

You last purchased this on
 
Newport Brass

Keaton Wall Mount Toilet Tissue Holder in Flat Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Keaton Wall Mount Toilet Tissue Holder in Flat Black

  • Fast #
  • Part #N36-27/56
  • Item #4231647
  • Manufacturer Part #36-27/56
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Flat Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Single-post, open roller design
  • Available in 27 unique Finishes
  • Complements Priya product series
  • Complements Kirsi product series
  • Complements Pavani product series
  • Complements Keaton product series
  • Includes Installation Hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial, Residential
Base Plate Height:
1-3/4 in
Base Plate Width:
1-3/4 in
CARB OTC LEED Compliant:
No
Collection:
Keaton
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Depth:
3-11/16 in
Escutcheon Height:
1-3/4 in
Escutcheon Width:
1-3/4 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-3/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
5-1/4 in
Material:
Brass
Mount Type:
Wall
Origin:
Global
Overall Width:
6-1/8 in
Pivoting:
No
Projection:
2 in
Weight:
0.9 lb
Weight Capacity:
10 lb
Width:
3 in