Newport Brass Keaton Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

N36-27/10B

Manufacturer Part #: 36-27/10B

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Keaton
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
IAPMO Listed
No
Installation Type
Horizontal Mount, Wall Mount
Length
5-1/4 in
Material
Brass
Mount Type
Wall
Pivoting
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday