Wall Mount Toilet Tissue Holder in Satin Brass - PVD

You last purchased this on
 
Newport Brass

Priya Wall Mount Toilet Tissue Holder in Satin Brass - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Priya Wall Mount Toilet Tissue Holder in Satin Brass - PVD

  • Fast #
  • Part #N36-27/04
  • Item #4230497
  • Manufacturer Part #36-27/04
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Brass - PVD Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Single-post, open roller design
  • Available in more than 20 decorative finishes
  • Complements Priya product series
  • Complements Kirsi product series
  • Complements Pavani product series
  • Complements Keaton product series
  • Includes Installation Hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Base Plate Height:
1-3/4 in
Base Plate Width:
1-3/4 in
CARB OTC LEED Compliant:
No
Collection:
Priya
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
Depth:
3-7/10 in
Height:
1-3/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
6-3/20 in
Material:
Brass
Mount Type:
Wall
Pivoting:
No
Width:
3-7/10 in