2-33/100 in. Brass Handle in Satin Nickel - PVD
Kiara 2-33/100 in. Brass Handle in Satin Nickel - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Lever Handle is ADA compliant when used with Newport Brass valves
- Available in 27 unique Finishes
- Flow Control: order handle & Flow Control Valve Part #1-606H or 1-607H
- Complements Kiara product series
- Diverter: order handle & Diverter Valve part #1-617
- Intended for use with: Bidets - Balanced Pressure Shower - Roman Tub Faucets -Shower Control Valves a nd Diverters - Wide Spread Faucets - Wall Mounted Faucets
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- 3-1096 Roman Tub Faucet
- Collection:
- Kiara
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle
- Faucet Type:
- Widespread
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 2-33/100 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in