Newport Brass

Kiara Brass Handle in Satin Vintage Copper - PVD

Part #N3-423/16S  |  Manufacturer Part #3-423/16S

Color/Finish:
Satin Vintage Copper - PVD

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Kiara

Color Finish: Satin Vintage Copper - PVD

Color Finish Category: Copper Tones

Faucet Part Type: Handle

Material: Brass

Type: N3-423/16S