Newport Brass

Luxtherm 1/2 in. FNPT Thermostatic Valve

Part #N1-744  |  Manufacturer Part #1-744

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • No Finish
  • Solid Brass Construction
  • Rough-In with Integrated 3 Way Diverter and Shut off Control
  • Built in check valves with service stops
  • Flow rate of 6.75 gallons per minute at 60 psi
  • Provides anti-scald protection and temperature regulation
  • High-temperature safety stop ensures water temperature maximum is 100° F (37.7 C)°
  • 1/2" NPT female thread (inlet and outlet) valve body
  • Mounting tabs located on rough-in for secure installation option
  • Requires Newport Brass Thermostatic Trim (many options available, sold-separately)

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Luxtherm

End Connection 1: FNPT

End Connection 2: FNPT

End Connection 4: FNPT

End Connections: FNPT

Flow Rate: 6 gpm

Height: 6-17/50 in

IAPMO Listed: Yes

Length: 4-77/100 in

Material: Brass

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

Width: 5-43/100 in