Two Handle Widespread Bathroom Sink Faucet in Oil Rubbed Bronze - Hand Relieved

You last purchased this on
 
Newport Brass

Malvina Two Handle Widespread Bathroom Sink Faucet in Oil Rubbed Bronze - Hand Relieved

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Malvina Two Handle Widespread Bathroom Sink Faucet in Oil Rubbed Bronze - Hand Relieved

  • Fast #
  • Part #N3150/ORB
  • Item #7512637
  • Manufacturer Part #3150/ORB
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze - Hand Relieved Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • ADA compliant traditional cross handles
  • Available in 27 unique Finishes
  • 2.0" (5.1 cm) spout height at outlet
  • Spout assembly with integral supply hoses
  • Pop-up drain with tailpiece
  • Brass valve bodies
  • Quarter-turn Washerless ceramic disc valve cartridges
  • 5.37" (13.6 cm) spout reach (c-c)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Adjustable:
No
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Malvina
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze - Hand Relieved
Depth:
7-7/25 in
Faucet Center Size:
8 in - 20 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
3-4/5 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Quarter Turn Washerless Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Length (in):
2-22/25 in
Handle Type:
Cross
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2 in
Spout Reach:
5-37/100 in
Trim Only:
No
WaterSense Labeled:
Yes