Widespread Bathroom Sink Faucet in Gloss Black
Malvina Widespread Bathroom Sink Faucet in Gloss Black
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- ADA compliant lever handles
- Available in 27 unique Finishes
- Pop-up drain with tailpiece
- Brass valve bodies
- Spout assembly with integral supply hoses
- ADA compliant traditional cross handles
- Quarter-turn Washerless ceramic disc valve cartridges
- 5.37" (13.6 cm) spout reach (c-c)
- 2.0" (5.1 cm) spout height at outlet
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Quarter Turn Washerless Ceramic Disc
- Collection:
- Malvina
- Color Finish Category:
- Blacks
- Color Finish Name:
- Gloss Black
- Depth:
- 7-7/25 in
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Quarter Turn Ceramic Disc, Washerless
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Length (in):
- 3-3/100 in
- Handle Type:
- Lever
- Height:
- 3-4/5 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 18 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 1-97/100 in
- Spout Reach:
- 5-37/100 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 8-19/50 lb
- Width:
- 12 in