Two Handle Widespread Bathroom Sink Faucet in Polished Brass

You last purchased this on
 
Newport Brass

Malvina Two Handle Widespread Bathroom Sink Faucet in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Malvina Two Handle Widespread Bathroom Sink Faucet in Polished Brass

  • Fast #
  • Part #N3140/03N
  • Item #7512692
  • Manufacturer Part #3140/03N
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • ADA compliant lever handles
  • Available in 27 unique Finishes
  • Pop-up drain with tailpiece
  • Brass valve bodies
  • Spout assembly with integral supply hoses
  • ADA compliant traditional cross handles
  • Quarter-turn Washerless ceramic disc valve cartridges
  • 5.37" (13.6 cm) spout reach (c-c)
  • 2.0" (5.1 cm) spout height at outlet
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, Washerless
Collection:
Malvina
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
7-7/25 in
Faucet Center Size:
8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Length (in):
3-3/100 in
Handle Type:
Lever
Height:
3-4/5 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
18 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
1-97/100 in
Spout Reach:
5-37/100 in
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
8-19/50 lb
Width:
12 in