Newport Brass

Malvina 1.2 gpm Widespread Lavatory Faucet in Satin Gold

Part #N3150/24S  |  Manufacturer Part #3150/24S

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA compliant traditional cross handles
  • Quarter-turn Washerless ceramic disc valve cartridges
  • Brass valve bodies
  • Spout assembly with integral supply hoses
  • Pop-up drain with tailpiece
  • 2.0" (5.1 cm) spout height at outlet
  • 5.37" (13.6 cm) spout reach (c-c)

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Adjustable: No

Application: [Residential, Commercial]

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Quarter Turn Washerless Ceramic Disc

Center Size: 8 in - 20 in

Collection: Malvina

Color Finish: Satin Gold

Color Finish Category: Gold Tones

Depth: 7-7/25 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: [Quarter Turn Ceramic Disc, Washerless]

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Length in : 2-22/25 in

Handle Type: Cross

Height: 3-4/5 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 18 in

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 1-97/100 in

Spout Reach: 5-37/100 in

Trim Only: No

WaterSense Labeled: Yes

Weight: 8-19/50

Width: 12 in