Newport Brass

Malvina 1.2 gpm Widespread Lavatory Faucet in Weathered Brass

Part #N3140/03W  |  Manufacturer Part #3140/03W

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Choose from 27 beautiful finishes to customize your décor.
  • Collection includes matching shower products, tub faucets, grab bars, and accessories.
  • Two handle styles available – cross or lever
  • Solid brass construction delivers beauty and long-lasting quality
  • Includes drip-free ceramic valves
  • Meets WaterSense, CalGreen, and CEC standards

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Adjustable: No

Application: Commercial, Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Quarter Turn Washerless Ceramic Disc

Center Size: 8 in - 20 in

Collection: Malvina

Color Finish: Weathered Brass

Color Finish Category: Brass Tones

Depth: 7-7/25 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Quarter Turn Ceramic Disc, Washerless

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Length in : 3-3/100 in

Handle Type: Lever

Height: 3-4/5 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 18 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 1-97/100 in

Spout Reach: 5-37/100 in

Trim Only: No

WaterSense Labeled: Yes

Weight: 8-19/50

Width: 12 in

Frequently Purchased Together

+
+
+

This Item: Newport Brass Malvina 1.2 gpm Widespread Lavatory Faucet in Weathered Brass