Widespread Bathroom Sink Faucet in Weathered Brass

You last purchased this on
 
Newport Brass

Malvina Widespread Bathroom Sink Faucet in Weathered Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Malvina Widespread Bathroom Sink Faucet in Weathered Brass

  • Fast #
  • Part #N3150/03W
  • Item #7512650
  • Manufacturer Part #3150/03W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Weathered Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • ADA compliant traditional cross handles
  • Available in 27 unique Finishes
  • 2.0" (5.1 cm) spout height at outlet
  • Spout assembly with integral supply hoses
  • Pop-up drain with tailpiece
  • Brass valve bodies
  • Quarter-turn Washerless ceramic disc valve cartridges
  • 5.37" (13.6 cm) spout reach (c-c)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Adjustable:
No
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Quarter Turn Washerless Ceramic Disc
Collection:
Malvina
Color Finish Category:
Brass Tones
Color Finish Name:
Weathered Brass
Depth:
7-7/25 in
Faucet Center Size:
8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Quarter Turn Ceramic Disc, Washerless
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Length (in):
2-22/25 in
Handle Type:
Cross
Height:
3-4/5 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
18 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
1-97/100 in
Spout Reach:
5-37/100 in
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
8-19/50 lb
Width:
12 in