Newport Brass
Malvina Two Handle Wall Mount Filler in Flat Black Trim Only
Part #N3-3145/56 | Item #7508284 | Manufacturer Part #3-3145/56
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Lever Handles
- Intended for use with Newport Brass rough valve item 1-500T as specified (Required Accessory)
- 7.92" (20.1 cm) spout length
- 1/2" NPT spout inlet fitting
- Rough valve incorporates a brass valve body assembly
- Rough valve incorporates quarter-turn washerless ceramic disc valve cartridges
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
CSA Certified: CSA B125.1
Center Size: 4 in - 8 in
Collection: Malvina
Color Finish: Flat Black
Color Finish Category: Blacks
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Faucet Type: Tub Filler
Faucet Valve Type: Quarter Turn Washerless Ceramic Disc
Handle Type: Lever
Height: 3 in
IAPMO Listed: Yes
Number of Handles: Two Handle
Number of Holes: 3 Hole
Trim Only: Yes
Tub Spout Reach: 7-23/25 in
Tub Spout Type: Non-diverter
Type: N3-3145/56
Valve Body Material: Brass
Valve Type: Rough-In Valve
WaterSense Labeled: No