Widespread Bathroom Sink Faucet with Double Lever Handle in Weathered Brass

You last purchased this on
 
Newport Brass

Metro Widespread Bathroom Sink Faucet with Double Lever Handle in Weathered Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Metro Widespread Bathroom Sink Faucet with Double Lever Handle in Weathered Brass

  • Fast #
  • Part #N2540A/03W
  • Item #4232448
  • Manufacturer Part #2540A/03W
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Weathered Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Metro
Color Finish Category:
Brass Tones
Color Finish Name:
Weathered Brass
Faucet Center Size:
8 in - 20 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2-1/2 in
Spout Reach:
5-1/2 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes