4 in. Brass Handle in Polished Nickel - Natural

You last purchased this on
 
Newport Brass

Metro 4 in. Brass Handle in Polished Nickel - Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Metro 4 in. Brass Handle in Polished Nickel - Natural

  • Fast #
  • Part #N3-609/15
  • Item #7511892
  • Manufacturer Part #3-609/15
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel - Natural Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction
  • ADA compliant cross handle assembly for control valve
  • Available in 27 unique finishes
  • Complements Secant/Skyla product series
  • Also intended for use as a replacement cross handle trim assembly for deck and wall-mounted faucets, tubs and bidets
  • Flow Control: Order handle & flow control valve part #1-606U or 1-607U
  • Diverter: Order handle & diverter valve part #1-617, 1-701, 1-702, 1-703, 1-704, 1-705, 1-706 or 1-707
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Metro
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Escutcheon Height:
3-18/25 in
Escutcheon Width:
2-1/5 in
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
Yes
Number of Handles:
Single Handle
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter, Volume Control
Weight:
1.15 lb
cUPC Certified:
Yes