Newport Brass

Metro Diverter or Flow Control with Single Lever Handle in Polished Chrome

Part #N3-425/26  |  Manufacturer Part #3-425/26

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Diverter/flow control handle
  • Intended for use with Newport Brass rough valves
  • Finish warranted as long as the original purchaser owns their home

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Metro

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: Threaded

Faucet Connection: Threaded

Faucet Height: 5-1/2 in

Handle Type: Lever

Height: 5-1/2 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Brass

Number of Handles: Single Handle

Sink Installation Type: Wall Mount

Sink Material: Brass

Trim Only: Yes

WaterSense Labeled: No

Width: 5-1/2 in