Metropole 1 gpm 1 Hole Deck Mount Cold Water Dispenser with Single Lever Handle in Forever Brass - PVD

Part #N1200-5623/01  |  Item #4875385  |  Manufacturer Part #1200-5623/01

$ 385.32 EACH
(Pricing is for Forever Brass - PVD)

Color/Finish:
Forever Brass - PVD

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 28 unique Finishes
  • Solid Brass Construction
  • Quarter-turn washerless ceramic disc valve cartridge
  • Traditional lever handle design
  • Spout assembly with integral supply hoses
  • 7-5/16” (18.6 cm) spout height at outlet
  • 4-3/4” (12.1 cm) spout reach (c-c)
  • 1 gallon (3.6 liters) per minute maximum flow rate
  • *Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system
  • For single hole configurations

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Metropole

Color Finish: Forever Brass - PVD

Color Finish Category: Brass Tones

Faucet Connection: UNS

Faucet Connection Size: 7/16 in

Faucet Mount: Deck Mount

Flow Rate: 1 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Spout Height: 7-5/16 in

Spout Reach: 4-3/4 in

Spout Type: [High Arc, Fixed]

Trim Only: No

UL Listed: No