Newport Brass
Metropole 1 gpm 1 Hole Deck Mount Hot and Cold Water Dispenser with Double Lever Handle in French Gold - PVD
Part #N1200-5603/24A | Item #7381572 | Manufacturer Part #1200-5603/24A
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Quarter-turn washerless ceramic disc valve cartridge
- Hot Water Tank Item #5-036 sold separately
- Spring-loaded, normally closed Lever Handle
- Spout assembly with integral supply hoses
- 7-5/16” (18.6 cm) spout height at outlet
- 4-3/4” (12.1 cm) spout reach (c-c)
- 1 gallon (3.6 liters) per minute maximum flow rate
- *Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Center Size: 4-5/8 in
Collection: Metropole
Color Finish: French Gold - PVD
Color Finish Category: Gold Tones
Faucet Connection: OD Tube
Faucet Connection Size: 1/4 in
Faucet Mount: Deck Mount
Flow Rate: 1 gpm
GSA Approved: No
Handle Material: Brass
Handle Type: Lever
IAPMO Listed: Yes
Lead Law Compliant: Yes
NSF Certified: Yes
NSF Specifications: NSF 61
Number of Handles: Two Handle
Spout Height: 7-5/16 in
Spout Reach: 4-3/4 in
Spout Type: Fixed
Trim Only: No
UL Listed: No
Width: 5-1/4 in