Newport Brass

Metropole 1 gpm 1 Hole Deck Mount Hot and Cold Water Dispenser with Double Lever Handle in Polished Gold - PVD

Part #N1200-5603/24  |  Manufacturer Part #1200-5603/24

Color/Finish:
Polished Gold - PVD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Quarter-turn washerless ceramic disc valve cartridge
  • Hot Water Tank Item #5-036 sold separately
  • Spring-loaded, normally closed Lever Handle
  • Spout assembly with integral supply hoses
  • 7-5/16” (18.6 cm) spout height at outlet
  • 4-3/4” (12.1 cm) spout reach (c-c)
  • 1 gallon (3.6 liters) per minute maximum flow rate
  • *Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 4-5/8 in

Collection: Metropole

Color Finish: Polished Gold - PVD

Color Finish Category: Gold Tones

Faucet Connection: OD Tube

Faucet Connection Size: 1/4 in

Faucet Mount: Deck Mount

Flow Rate: 1 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Spout Height: 7-5/16 in

Spout Reach: 4-3/4 in

Spout Type: Fixed

Trim Only: No

UL Listed: No

Width: 5-1/4 in