Newport Brass Metropole 1 Robe Hook in Polished Nickel - Natural

N24-12/15

Manufacturer Part #: 24-12/15

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Complements Metropole product series
  • Ten-year warranty on finish to original purchaser

SPECIFICATIONS

ADA Compliant
No
Collection
Metropole
Color Finish
Polished Nickel - Natural
Color Finish Category
Nickel Tones
Height
2-15/16 in
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday