Newport Brass

Metropole Air Gap in Satin Nickel - PVD

Part #N1200-5711/15S  |  Manufacturer Part #1200-5711/15S

Color/Finish:
Satin Nickel - PVD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 28 unique Finishes
  • Solid brass cap
  • 2-9/16” (6.5 cm) height above deck
  • 2-3/16” (5.6 cm) base diameter
  • 5/8” (1.6 cm) dishwasher inlet, 7/8” (2.2 cm) outlet
  • Complements Metropole product series

Specifications

ASME Specifications: ASME A112.1.2

CARB OTC LEED Compliant: No

Collection: Metropole

Color Finish: Satin Nickel - PVD

Color Finish Category: Nickel Tones

IAPMO Listed: Yes