Air Gap Kit in Polished Chrome

You last purchased this on
 
Newport Brass

Metropole Air Gap Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Metropole Air Gap Kit in Polished Chrome

  • Fast #
  • Part #N1200-5711/26
  • Item #4875805
  • Manufacturer Part #1200-5711/26
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass cap
  • 2-9/16” (6.5 cm) height above deck
  • Available in 28 unique Finishes
  • Complements Metropole product series
  • 5/8” (1.6 cm) dishwasher inlet, 7/8” (2.2 cm) outlet
  • 2-3/16” (5.6 cm) base diameter
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Metropole
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-3/16 in
GSA Approved:
No
Height:
2-9/16 in
IAPMO Listed -:
No
Material:
Brass