Newport Brass

Metropole Brass Handle in Vintage Copper - PVD

Part #N3-595H/16  |  Manufacturer Part #3-595H/16

Color/Finish:
Vintage Copper - PVD

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Metropole

Color Finish: Vintage Copper - PVD

Color Finish Category: Copper Tones

Faucet Part Type: Handle

Material: Brass

Type: N3-595H/16