Hot and Cold Water Dispenser in Satin Bronze - PVD

You last purchased this on
 
Newport Brass

Metropole Hot and Cold Water Dispenser in Satin Bronze - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Metropole Hot and Cold Water Dispenser in Satin Bronze - PVD

  • Fast #
  • Part #N1200-5603/10
  • Item #7380510
  • Manufacturer Part #1200-5603/10
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Bronze - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Quarter-turn washerless ceramic disc valve cartridge
  • Available in 27 unique Finishes
  • 4-3/4” (12.1 cm) spout reach (c-c)
  • Spout assembly with integral supply hoses
  • 7-5/16” (18.6 cm) spout height at outlet
  • Spring-loaded, normally closed Lever Handle
  • Hot Water Tank Item #5-036 sold separately
  • *Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system
  • 1 gallon (3.6 liters) per minute maximum flow rate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Metropole
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze - PVD
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
Faucet Connection:
OD Tube
Faucet Connection Size:
1/4 in
Faucet Height:
10-1/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Washerless, Ceramic Disc
Flow Rate:
1.0 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-14/25 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
No
Spout Height:
7-5/16 in
Spout Reach:
4-3/4 in
Spout Type:
Fixed
UL Listed:
No
Width:
5-1/4 in