Round Closed Towel Ring in Polished Nickel
Metropole Round Closed Towel Ring in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Single-post, horizontal pivot design with hanging, closed ring
- Available in 27 unique Finishes
- Complements Metropole product series
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Metropole
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Ring Type:
- Closed
- Shape:
- Round
- Width:
- 2-1/16 in