Metropole Single Handle Bathroom Sink Faucet in Polished Chrome

Part #N1233/26  |  Item #4875651  |  Manufacturer Part #1233/26

$ 647.50 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Forged brass body with top-mounted handle
  • Euro-motion ceramic disc 25 mm valve cartridge
  • ADA compliant crystal lever handle
  • Spout assembly with integral supply hoses
  • Lift-and-turn drain with tailpiece
  • 4-5/16” (11.0 cm) spout height at outlet
  • 5-9/16” (14.1 cm) spout reach (c-c)
  • For single hole configurations

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Metropole

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 4-5/16 in

Spout Reach: 5-9/16 in

Trim Only: No

WaterSense Labeled: Yes

Width: 2-5/16 in

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Newport Brass Metropole Single Handle Bathroom Sink Faucet in Polished Chrome / $647.50