Single Handle Multi Bathtub & Shower Faucet in Polished Chrome Trim Only
Metropole Single Handle Multi Bathtub & Shower Faucet in Polished Chrome Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Face plate with Diverter pull-knob and ADA Compliant Crystal Lever Handle
- Available in 27 unique Finishes
- 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead
- ADA compliant Crystal lever handle assembly for control valve
- Intended for use with Newport Brass rough valve item 1-595 or 1-685 as specified (Required Accessory)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Metropole
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 7-3/4 in
- Escutcheon Width:
- 7-3/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 6 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-9/16 in
- Tub Spout Type:
- Diverter
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- Yes