Newport Brass
Metropole Solid Brass Handle in English Bronze
Part #N3-245/07 | Item #1978197 | Manufacturer Part #3-245/07
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Lever Handle assembly for control valve
- Diverter: order handle & Diverter Valve part #1-617
- Flow Control: order handle & Flow Control Valve Part #1-606HT or 1-607HT
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
ASSE Standards: ASSE 1016
Application: [Commercial, Residential]
CSA Certified: CSA B125.1
Collection: Metropole
Color Finish: English Bronze
Color Finish Category: Bronze Tones
Escutcheon Height: 7-3/4 in
Escutcheon Width: 7-3/4 in
Faucet Part Type: Handle
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: Yes
Material: Solid Brass
NSF Certified: No
Number of Handles: Single Handle
Style: Modern;Traditional
Trim Only: No
WaterSense Labeled: No
cUPC Certified: Yes