Tank Lever Handle in Polished Nickel - Natural

You last purchased this on
 
Newport Brass

Metropole Tank Lever Handle in Polished Nickel - Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Metropole Tank Lever Handle in Polished Nickel - Natural

  • Fast #
  • Part #N2-876/15
  • Item #4630935
  • Manufacturer Part #2-876/15
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Crystal Lever Handle
  • Available in 27 unique Finishes
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Metropole
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No