Three Handle Roman Tub Faucet in Satin Brass - PVD (Trim Only)
Metropole Three Handle Roman Tub Faucet in Satin Brass - PVD (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- ADA Compliant Crystal Lever Handles
- Available in 27 unique Finishes
- 9-1/4" (23.5 cm) spout reach (c-c)
- 4-3/4" (12.1 cm) spout height at outlet
- Intended for use with Newport Brass rough valve item 1-503 as specified (Required Accessory)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Metropole
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Faucet Valve Type:
- Quarter Turn Washerless Ceramic Disc
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Crystal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Number of Holes:
- 5 Hole
- Spout Height:
- 4-3/4 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-1/4 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- cUPC Certified:
- Yes