Trip Lever in Aged Brass

You last purchased this on
 
Newport Brass

Metropole Trip Lever in Aged Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Metropole Trip Lever in Aged Brass

  • Fast #
  • Part #N2-279/034
  • Item #7098040
  • Manufacturer Part #2-279/034
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aged Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Lever Handle
  • Available in 27 unique Finishes
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Metropole
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Handle Type:
Lever
IAPMO Listed -:
No