Trip Lever in Polished Chrome

You last purchased this on
 
Newport Brass

Metropole Trip Lever in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Metropole Trip Lever in Polished Chrome

  • Fast #
  • Part #N2-279/26
  • Item #1975397
  • Manufacturer Part #2-279/26
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Lever Handle
  • Available in 27 unique Finishes
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Metropole
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle