Trip Lever in Uncoated Polished Brass - Living
Metropole Trip Lever in Uncoated Polished Brass - Living
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Lever Handle
- Available in 27 unique Finishes
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Metropole
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Uncoated Polished Brass - Living
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 3 in
- WaterSense Labeled:
- No