Newport Brass Metropole Two Handle Wall Mount Filler in Oil Rubbed Bronze Trim Only

N3-1205/10B

Manufacturer Part #: 3-1205/10B

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Metropole
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
2.0 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Two Handle
Showerhead Function
Single
Spout Reach
7-9/16 in
Spout Type
Rigid
Trim Only
Yes
Tub Spout Reach
7-9/16 in
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday