Newport Brass Metropole Two Handle Wall Mount Filler in Satin Nickel - PVD Trim Only

N3-1205/15S

Manufacturer Part #: 3-1205/15S

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Metropole
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Showerhead Function
Single
Spout Reach
7-9/16 in
Spout Type
Rigid
Trim Only
Yes
Tub Spout Reach
7-9/16 in
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday