Miro Two Handle Bathroom Sink Faucet in Uncoated Polished Brass - Living

Part #N1600/03N  |  Item #3744225  |  Manufacturer Part #1600/03N

$ 834.40 EACH
(Pricing is for Uncoated Polished Brass - Living)

Color/Finish:
Uncoated Polished Brass - Living

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: Newport Brass Miro Two Handle Bathroom Sink Faucet in Uncoated Polished Brass - Living / $834.40

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Brass Valve bodies Valve Included
  • Quarter-turn washerless ceramic disc valve cartridges
  • Spout Assembly with integral supply hoses
  • Pop-up drain with tail piece
  • 1-5/16" (3.3 cm) spout height at outlet
  • 5-9/16" (14.1 cm) spout reach (c-c)
  • For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Miro

Color Finish: Uncoated Polished Brass - Living

Color Finish Category: Brass Tones

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: [Brass, Metal]

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 1-5/16 in

Spout Reach: 5-9/16 in

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: Yes