Multi Function Hand Shower in Weathered Brass
Multi Function Hand Shower in Weathered Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Traditional Styling
- Available in 27 unique Finishes
- Handshower incorporates twin back-check valves
- 3-Spray modes: Spray, Rain & Massage
- Rubber nozzles facilitate easy cleaning
- Multi-function engine with 3 spray modes
- ADA compliant slide bar adjustment handle
- 4" (10.2 cm) showerhead diameter
- 1/2" NPT inlet elbow fitting
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Weathered Brass
- Diameter:
- 4 in
- EPA Compliant:
- Yes
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- IAPMO Listed -:
- Yes
- Length:
- 36 in
- Material:
- Brass, Rubber
- NSF Certified:
- No
- Showerhead Function:
- Multi
- WaterSense Labeled:
- Yes