1-5/8 in. Air Gap in Polished Chrome

You last purchased this on
 
Newport Brass

Nadya 1-5/8 in. Air Gap in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Nadya 1-5/8 in. Air Gap in Polished Chrome

  • Fast #
  • Part #N100/26
  • Item #1496020
  • Manufacturer Part #100/26
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Available in 27 unique Finishes
  • Requires Certification

Specifications

Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Nadya
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
1-47/50 in
Fitting Size 1:
91/100 in
Fitting Size 2:
33/50 in
Fitting Sizes:
91/100 in x 33/50 in
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed -:
No
Material:
Brass
Width:
1-5/8 in