1 gpm 1 Hole Deck Mount Cold Water Dispenser with Single Lever Handle in Oil Rubbed Bronze - Hand Relieved
Nadya 1 gpm 1 Hole Deck Mount Cold Water Dispenser with Single Lever Handle in Oil Rubbed Bronze - Hand Relieved
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Quarter-turn washer less ceramic disc valve cartridge
- Available in more than 20 decorative finishes
- For single hole configurations
- 6.57" (16.7 cm) spout height at outlet
- 4.8" (12.2 cm) spout reach (c-c)
- Spout assembly with integral supply hoses
- ADA compliant traditional cold lever handle
- Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system
- 1.5 GPM (5.7 LPM) Max
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Nadya
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze - Hand Relieved
- Dispenser Only:
- Yes
- Dispenser Type:
- Cold Only
- Faucet Connection:
- UNS
- Faucet Connection Size:
- 7/16 in
- Faucet Height:
- 9-23/50 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Quarter Turn Ceramic Disc, Washerless
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Reverse Osmosis Compatible:
- Yes
- Spout Height:
- 6-57/100 in
- Spout Reach:
- 4-4/5 in
- Spout Type:
- Fixed
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 6-9/50 in