Newport Brass

Nadya 1 gpm 1 Hole Deck Mount Cold Water Dispenser with Single Lever Handle in Satin Gold - PVD

Part #N107C/24S  |  Manufacturer Part #107C/24S

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Nadya

Color Finish: Satin Gold - PVD

Color Finish Category: Gold Tones

Faucet Connection: UNS

Faucet Connection Size: 7/16 in

Faucet Mount: Deck Mount

Flow Rate: 1 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Spout Height: 6-7/16 in

Spout Reach: 4-13/16 in

Spout Type: Fixed

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes