Newport Brass Nadya 1 gpm 1 Hole Deck Mount Cold Water Dispenser with Single Lever Handle in Venetian® Bronze

N107C/VB

Manufacturer Part #: 107C/VB

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Nadya
Dispenser Only
Yes
Faucet Connection
UNS
Faucet Connection Size
7/16 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Quarter Turn Ceramic Disc, Washerless
Flow Rate
1 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Reach
4-13/16 in
Spout Type
Fixed
Trim Only
No
UL Listed
No
WaterSense Labeled
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday