1 gpm 1 Hole Deck Mount Hot and Cold Water Dispenser with Double Lever Handle in Antique Copper

You last purchased this on
 
Newport Brass

Nadya 1 gpm 1 Hole Deck Mount Hot and Cold Water Dispenser with Double Lever Handle in Antique Copper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Nadya 1 gpm 1 Hole Deck Mount Hot and Cold Water Dispenser with Double Lever Handle in Antique Copper

  • Fast #
  • Part #N107/08A
  • Item #3873186
  • Manufacturer Part #107/08A
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Copper Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Quarter-turn washerless ceramic disc valve cartridges
  • Available in 27 unique Finishes
  • 1 gallon (3.6 liters) per minute maximum flow rate
  • 6-7/16" (16.4 cm) spout height at outlet
  • 4-13/16" (12.2 cm) spout reach (c-c)
  • Spring-loaded, normally closed lever handle
  • Spout assembly with integral supply hoses
  • For single hole configurations
  • *Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Nadya
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Faucet Center Size:
4-1/2 in
Faucet Connection:
OD Tube
Faucet Connection Size:
1/4 in
Faucet Mount:
Deck Mount
Flow Rate:
1.0 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Spout Height:
6-7/16 in
Spout Reach:
4-13/16 in
Spout Type:
Fixed
UL Listed:
No
WaterSense Labeled:
No
Width:
5-1/2 in