1 gpm 1 Hole Deck Mount Hot and Cold Water Dispenser with Double Lever Handle in Satin Nickel - PVD

You last purchased this on
 
Newport Brass

Nadya 1 gpm 1 Hole Deck Mount Hot and Cold Water Dispenser with Double Lever Handle in Satin Nickel - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Nadya 1 gpm 1 Hole Deck Mount Hot and Cold Water Dispenser with Double Lever Handle in Satin Nickel - PVD

  • Fast #
  • Part #N107/15S
  • Item #3873824
  • Manufacturer Part #107/15S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Quarter-turn washerless ceramic disc valve cartridges
  • Available in 27 unique Finishes
  • 1 gallon (3.6 liters) per minute maximum flow rate
  • 6-7/16" (16.4 cm) spout height at outlet
  • 4-13/16" (12.2 cm) spout reach (c-c)
  • Spring-loaded, normally closed lever handle
  • Spout assembly with integral supply hoses
  • For single hole configurations
  • *Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Nadya
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
Faucet Center Size:
4-1/2 in
Faucet Connection:
OD Tube
Faucet Connection Size:
1/4 in
Faucet Height:
9-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Quarter Turn Ceramic Disc, Washerless
Flow Rate:
1.0 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Height:
6-7/16 in
Spout Reach:
4-13/16 in
Spout Type:
Fixed
UL Listed:
No
WaterSense Labeled:
No
Width:
5-1/2 in