1-Hole Pull-Down Bar or Prep Sink Faucet with Single Lever Handle in Antique Nickel

You last purchased this on
 
Newport Brass

Nadya 1-Hole Pull-Down Bar or Prep Sink Faucet with Single Lever Handle in Antique Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Nadya 1-Hole Pull-Down Bar or Prep Sink Faucet with Single Lever Handle in Antique Nickel

  • Fast #
  • Part #N2510-5203/15A
  • Item #4630809
  • Manufacturer Part #2510-5203/15A
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Euro-motion ceramic disc 35 mm valve cartridge
  • Available in 27 unique Finishes
  • Pivoting-ball spray engine inlet fitting for enhanced directional control
  • Two-function, toggle-control spray engine with solid brass housing
  • Magnetic docking system secures spray engine to spout
  • Cartridge stem adapter ensures secure handle-to-stem interface
  • Swivel spout assembly with side-mounted ADA compliant lever handle
  • 6-9/16” (16.7 cm) spout reach (c-c)
  • 6-3/16” (15.7 cm) spout height at outlet
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Nadya
Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Nickel
Deck Plate Included:
No
Faucet Connection:
OD Compression
Faucet Connection Size:
3/8 in
Faucet Height:
12-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
6-3/16 in
Spout Reach:
6-9/16 in
Spout Type:
Swivel
WaterSense Labeled:
No