1-Hole Wall Mount Pot Filler Faucet with Double Lever Handle in Antique Brass

You last purchased this on
 
Newport Brass

Nadya 1-Hole Wall Mount Pot Filler Faucet with Double Lever Handle in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Nadya 1-Hole Wall Mount Pot Filler Faucet with Double Lever Handle in Antique Brass

  • Fast #
  • Part #N9482/06
  • Item #3746834
  • Manufacturer Part #9482/06
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • ADA Compliant Lever Handle
  • Available in 27 unique Finishes
  • 4-9/16" (11.6 cm) spout height from wall inlet center
  • Two-valve, inlet/outlet flow control design
  • Double-pivot spout with aerated flow
  • Quarter-turn Washerless ceramic disc valve cartridges
  • Brass Valve bodies Valve Included
  • 3-1/2" (8.9 cm) pivoting inlet valve offset (wall-center)
  • 21-3/16" (53.8 cm) pivoting spout reach from inlet valve (c-c)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Nadya
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc, Washerless
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Height:
4-9/16 in
Spout Reach:
21-3/16 in
Spout Type:
Double Jointed