Newport Brass
Nadya 2 in. Solid Top Faucet Hole Cover in White
Part #N103/50 | Item #1504063 | Manufacturer Part #103/50
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- 2" Diameter
- No tools required for installation
- Newport sink hole cover easily covers an extra sink hole drilling on your sink
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Nadya
Color Finish: White
Color Finish Category: Whites
Faucet Part Type: Faucet Hole Cover
GSA Approved: No
IAPMO Listed: No
NSF Certified: No