Air Gap Cap in Stainless Steel

You last purchased this on
 
Newport Brass

Nadya Air Gap Cap in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Nadya Air Gap Cap in Stainless Steel

  • Fast #
  • Part #N100-2/20
  • Item #3874520
  • Manufacturer Part #100-2/20
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Available in 27 unique Finishes
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Nadya
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel - PVD
Fitting Size 1:
91/100 in
Fitting Size 2:
33/50 in
Fitting Sizes:
91/100 in x 33/50 in
GSA Approved:
No
Height:
2-7/16 in
IAPMO Listed -:
No
Material:
Brass
Width:
1-5/8 in